DESCRIPTION

  • Date coded to ensure freshness
  • Does not expel energy when not in use
  • Engineered for intermittent use
  • Guaranteed for 5 years in storage
  • Last up to ten times longer than ordinary zinc-carbon batteries
  • Long lasting, reliable alkaline power

Duracell 9V Alkaline Battery

DMN1604B2Z

Package Quantity:

Pack of 2

SPECIFICATIONS

Average Life
5
Battery Application
General
Battery Size
9V
Battery Type
Alkaline
Brand Model Compatibility
Duracell
CE Approved
No
Package Quantity
Pack of 2
Power Source
Battery
UL Listed
Yes
Volts
9V

Starting at
$12.01
per PACK
  • QUANTITY