DESCRIPTION

  • Bulk packaging
  • Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 7 years in storage
  • For use in low to medium drain devices

Duracell Alkaline Battery

DPC1400

Package Quantity:

Pack of 12

SPECIFICATIONS

Average Life
7
Battery Application
Industrial
Battery Size
C
Battery Type
Alkaline
Package Quantity
Pack of 12
Temperature Range
-4 to 129 Deg F
Volts
1.5V

Starting at
$15.36
per PACK
  • QUANTITY