Duracell

Pack 1.5V AA Alkaline Battery 24-Pack

Part #DMN1500BKD  |  Manufacturer Part #4133351548

Package Quantity:

Pack of 24
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Guaranteed for 10 years in storage
  • Long lasting, reliable alkaline power

Specifications

Average Life: 10

Battery Application: General

Battery Size: AA

Battery Type: Alkaline

Package Quantity: Pack of 24

Temperature Range: -20 to 54 Deg C

Type: DMN1500BKD

Volts: 1.5V