C Alkaline Battery

You last purchased this on
 
Duracell

Quantum C Alkaline Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duracell

Quantum C Alkaline Battery

  • Fast #
  • Part #D80252886
  • Item #7482185
  • Manufacturer Part #80252886
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Only battery with Hi-Density Core™ Technology for unbeatable long-lasting power
  • Only battery with PowerCheck™. Instantly check your power level at any time
  • Duracell Quantum is a revolutionary advancement in battery technology
  • Duralock Power Preserve™ Technology
  • Requires Certification

Specifications

Average Life:
10 yr
Battery Application Type:
Wireless Microphones, Remote Controls, Toys, Flashlights
Battery Size:
C
Battery Type:
Alkaline
CE Approved:
No
Collection:
Quantum
Smart Home Enabled:
No
UL Listed:
No