DURAFLEX PYTHON ULTRA Harness
DURAFLEX PYTHON ULTRA Harness
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximize comfort: duraflex harnesses conform to the shape of the worker, stretching with every movement, so there is no bunching, binding or kinking
- Improve safety: with comfort unsurpassed, duraflex harnesses offer
- Sliding back, side positioning D-ring
- A comfortable harness is worn properly, enhancing compliance and safety on the job site
- Wider end-user acceptance
Specifications
- Capacity:
- 400 lb
- Clothing Size:
- Universal
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Material:
- Plastic
- Material Type:
- Polyester
- Type:
- MP950QC7UGN
- Weight:
- 4.5 lb
- Work Load Limit:
- 400 lb