DESCRIPTION

  • Degradable
  • Durable
  • Mold, mildew resistant
  • Suitable for all climates
  • UL listed except 2" material
  • Use in direct contact with water or moisture
  • Washable, vacuumable

Duralast 16 x 25 x 1 in. Hog Hair Filter

DF165

Height:

SPECIFICATIONS

Depth
1 in
Height
25 in
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY