20 x 30 x 1 in. MERV 4 Air Filter
20 x 30 x 1 in. MERV 4 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for all climates
- Durable
- Use in direct contact with water or moisture
- Washable, vacuumable
- UL listed except 2" material
- Degradable
- Mold, mildew resistant
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 20 in
- MERV Rating:
- 4
- Material:
- Hog Hair
- Product Type:
- Air Filter
- Width:
- 30 in