25 x 432 x 1 in. MERV 4 Roll Air Filter
25 x 432 x 1 in. MERV 4 Roll Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features ability to bend through tight spaces and return to its original shape
- For use in all forced-air systems
- Engineered to load through entire depth, flame retardant and can be stored indefinitely with no deterioration
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Roll
- Height:
- 432 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Width:
- 25 in