30 in. x 36 ft. x 1 in. Natural Fiber Air Filter

You last purchased this on
 
Duralast

30 in. x 36 ft. x 1 in. Natural Fiber Air Filter

This product requires certification to purchase.
You last purchased this on
 
Duralast

30 in. x 36 ft. x 1 in. Natural Fiber Air Filter

  • Fast #
  • Part #DR130
  • Item #449008
  • Manufacturer Part #R130
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Suitable for all climates
  • Durable
  • Use in direct contact with water or moisture
  • Washable, vacuumable
  • UL listed except 2" material
  • Degradable
  • Mold, mildew resistant
  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Height:
36 ft
Material:
Fiberglass
Size:
30 in x 36 ft x 1 in
Width:
30 in