DESCRIPTION

  • Can be wired through main blower, wall switch, or line voltage thermostat
  • Fits all size, shape ducts
  • Install in branch duct to move up to 150 cfm excess hot or cold air from one room to another

Duralast 650 CFM Air Booster

DRH10

Diameter:

SPECIFICATIONS

CFM
650
Diameter
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY