Durapore™
Durapore 1/2 in. x 10 yd. Surgical Tape
Part #MOR33071 | Item #7454593 | Manufacturer Part #33071
Call for Pricing
Length:
10 ydHow to get it:
Product Details
- Silk-like, hypoallergenic tape, standard roll
- High strength for durability
- Adheres well to dry skin
- Conformable
- Latex-free and hypoallergenic for sensitive patients
- Convenient bi-directional tear for easy tailoring
- Versatile
- Water-resistant
- Size: 1/2" x 10 yds (1.25cm x 9.14m)
Specifications
Collection: Durapore
Length: 10 yd
Product Type: Surgical Tape
Width: 1/2 in
Entire Collection
-
Call for Pricing