This product requires certification to purchase.

18,000 BTU - Ceiling Cassette - Multi-Zone Mini-Split Heat Pump System - 208/230V

Durastar

18,000 BTU - Ceiling Cassette - Multi-Zone Mini-Split Heat Pump System - 208/230V

  • Fast #
  • Part #KMJDRP2H18C1212
  • Item #9904695
  • Manufacturer Part #RP1H24W24
3.9 out of 5 Customer Rating
Brand image
Durastar

18,000 BTU - Ceiling Cassette - Multi-Zone Mini-Split Heat Pump System - 208/230V

  • Fast #
  • Part #KMJDRP2H18C1212
  • Item #9904695
  • Manufacturer Part #RP1H24W24
3.9 out of 5 Customer Rating

X Points

Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Wired remote control with follow me technology
  • Variable speed inverter compressor
  • Operational temperature down to -13 degrees Fahrenheit
  • Included base pan heater
  • Anti-corrosion fin coating
  • Quiet operation
  • Requires Certification
Dimensions & Measurements
CFM
818 ft3/min
Depth
22-7/16 in
Height
26-1/2 in
Length
22-7/16 in
Liquid Line (OD)
1/4 in
Max CFM
379 cfm
Suction Line (OD)
3/8 in
Tonnage
1.5 Ton
Weight
105.8 lb
Width
39 in
Characteristics & Features
A2L Compatible
No
Auto Switching Heat
Yes
EER2
12.5
EER2 Range
11.7 - 23.0
Installation Type
Ceiling Cassette
Refrigerant
R-410A
SEER
21.3
Electrical & Operational Information
BTU
12000
BTU Cooling Rating
17000 Btu/h
BTU Heat Rating
12000 Btu/h
EER
12.5
MBH
18
Volts
208V
Zones
2
Warranty & Product Information
Application
Residential
Type
DRP2H18C1212