24k BTU - Wall Mount - Single Zone Mini-Split Heat Pump System - 208/230V
24k BTU - Wall Mount - Single Zone Mini-Split Heat Pump System - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Durastar 24k BTU - Outdoor - Single Zone Mini-Split - 208/230V
Part #DRA1U24S1A
Durastar 24k BTU - Indoor - Wall Mount - Mini-Split - 208/230V
Part #DRAW24F1A
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 25000 Btu/h
- CFM:
- 2235 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Compressor Type:
- Inverter
- Control Type:
- Remote
- EER:
- 12.5
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Origin:
- Global
- Refrigerant:
- R-410A
- SEER:
- 20.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208V
- Weight:
- 141.1 lb
- Zones:
- 1