2.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
DRAC14 Series 2.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Easily accessible control box
- Wrap-around outdoor coil improves airflow and heat transfer, providing improved home comfort and performance
- Coils constructed with copper tubing and enhanced aluminum fins
- Grille/Motor mount for quiet fan operation
- Sturdy louvered steel cabinet
- Filter Drier (shipped - not installed)
Specifications
- AMP:
- 25
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 2121 ft3/min
- CSA Certified:
- CSA C22.2 NO. 236
- Collection:
- DRAC14 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Iron Ore Grey
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- EER:
- 11.5
- ETL Listed:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 24-1/4 in
- Horsepower:
- 1/8 hp
- Length:
- 27-63/100 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Steel
- Phase:
- Single Phase
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- UL 1995
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- WaterSense Labeled:
- No
- Weight:
- 137.5 lb
- Width:
- 28 in