3/4 in x 1/2 in Reversing Valve
3/4 in x 1/2 in Reversing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 24V cord included
Specifications
- Brand Model Compatibility:
- Rheem RP17 Compressor
- Product Type:
- Reversing Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 3/4 in x 1/2 in
- Volts:
- 24V