3 Ton - Multi-Position - All Aluminum - Cased N Coil

You last purchased this on
 
Durastar

3 Ton - Multi-Position - All Aluminum - Cased N Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

3 Ton - Multi-Position - All Aluminum - Cased N Coil

  • Fast #
  • Part #DRAEF3617STAMCCA
  • Item #8871326
  • Manufacturer Part #DRAEF3617STAMCCA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Constructed of aluminum fins bonded to internally grooved aluminum tubing
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
  • Unique drain pan design maximizes application flexibility and condensate removal
  • Coils have copper sweat refrigerant connections
  • Tested at the factory with an extensive refrigerant leak check
  • Requires Certification

Specifications

Auto Switching Heat:
No
CFM:
1600 ft3/min
CSA Certified:
No
Coil Type:
Cased N
Color Finish Category:
Greys
Color Finish Name:
Iron Ore Grey
Communicating:
Non-Communicating
Configuration:
Multi
ETL Listed:
No
Energy Star Compliant:
No
Height:
20 in
Length:
21-69/100 in
Liquid Line (OD):
3/8 in
Material:
Steel
Refrigerant:
R-410A
Refrigerant Control:
TEV
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Type:
DRAEF3617STAMCCA
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
WaterSense Labeled:
No
Weight:
49 lb
Width:
17-1/2 in