Durastar
3.5 Ton 14 SEER R-410A Single Air Conditioner Condenser
Part #DRAC14A42XJ1NA | Item #8871306 | Manufacturer Part #DRAC14A42XJ1NA
Tonnage:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Sturdy louvered steel cabinet
- Grille/Motor mount for quiet fan operation
- Wrap-around outdoor coil improves airflow and heat transfer, providing improved home comfort and performance
- Coils constructed with copper tubing and enhanced aluminum fins
- Easily accessible control box
- Filter Drier (shipped - not installed)
Documents
Specifications
Application: Residential
Auto Switching Heat Cool : No
BTU: 42000
BTU Cooling Rating: 42,000 Btu/hr
CSA Certified: No
Color Finish: Iron Ore Grey
Color Finish Category: Greys
Communicating: Non-Communicating
Compressor Type: Scroll
Decibel Rating dB : 74 dB
Ducted or Ductless: Ducted
EER: 13
ETL Listed: No
Energy Star Compliant: No
Height: 35-19/50 in
Length: 31-63/100 in
MBH: 42
Material: Steel
Phase: Single Phase
Refrigerant: R-410A
SEER: 14
Sound Blanket: No
Stages: Single
Tonnage: 3.5 Tons
Type: DRAC14A42XJ1NA
UL Listed: Yes
Volts: 208/230V
Weight: 194
Width: 31-63/100 in