5 Ton - Multi-Position - Direct Drive - Air Handler
5 Ton - Multi-Position - Direct Drive - Air Handler
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Sturdy steel cabinet with one inch of foil faced insulation for quiet and efficient comfort.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Indoor coil design provides low air side pressure drop, high performance and extremely compact size
- Versatile 4-way convertible design
- The most compact design available, all standard heat air handler models are only 42.5 to 57 inches
- Lanced fin design provides increased performance and efficiency
- Adjusts airflow to help control humidity.
- Coils are tested at the factory with an extensive refrigerant leak check
Specifications
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 60,000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 1750 ft3/min
- CSA Certified:
- CSA C22.2 NO. 236
- Communicating:
- Non-Communicating
- Configuration:
- Multi-Position
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Height:
- 57 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Steel
- Max CFM:
- 1930 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Type:
- DRAH1TA6021ASTNJA
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 139 lb
- Width:
- 21 in