Architectural Grille for PTAC Units in Beige
Architectural Grille for PTAC Units in Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Depth:
- 17 in
- Height:
- 2 in
- Length:
- 46 in
- MA Approved -:
- No
- Product Type:
- Grille
- Type:
- DRPTACEBG
- WaterSense Labeled:
- No
- Width:
- 46 in