Collector Box Kit for R92PA-040-1-3-17-MSA, R92PA-060-1-3-17-MSA, R92PA-070-1-3-17-MSA, R92PA-085-1-5-21-MSA and R92PA-100-1-5-21-MSA

Part #DR6810411184  |  Item #9334624  |  Manufacturer Part #68-104111-84

$74.40 EACH

Length:

21-3/5 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: R92PA-040-1-3-17-MSA, R92PA-060-1-3-17-MSA, R92PA-070-1-3-17-MSA, R92PA-085-1-5-21-MSA and R92PA-100-1-5-21-MSA

Height: 2-4/5 in

Length: 21-3/5 in

MA Approved: No

Size: 21-3/5 in x 16-9/10 in x 2-4/5 in

WaterSense Labeled: No

Width: 16-9/10 in