Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
This product includes
Durastar Ceiling Mount Indoor Mini-Split Single-Zone
Part #DRAC18F1A
Durastar Cassette Panel for DRAC09F1A, DRAC12F1A and DRAC18F1A
Part #DRACPANA1A
Durastar Single-Zone Mini-Split Heat Pump 208/230V
Part #DRA1U18S1B
- Wired remote control with follow me technology
- Variable speed inverter compressor
- Operational temperature down to -13 degrees Fahrenheit
- Included base pan heater
- Anti-corrosion fin coating
- Quiet operation
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 1471 ft3/min
- Compressor Type:
- Inverter
- Depth:
- 22-7/16 in
- EER:
- 12.5
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Height:
- 26-1/2 in
- Installation Type:
- Ceiling Cassette
- Length:
- 22-7/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 560 cfm
- Refrigerant:
- R-410A
- SEER:
- 20
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208V
- Weight:
- 105.2 lb
- Width:
- 37-123/200 in
- Zones:
- 1