Furnace Control Board
Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Rheem R96TA Gas Furnace
- Control Board Type:
- Furnace
- Height:
- 2-2/5 in
- Length:
- 8-7/10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 7-2/5 in