95% AFUE - 100,000 BTU - Multi-Position/Upflow - Direct Drive - Furnace

You last purchased this on
 
Durastar

DR95UCT Series 95% AFUE - 100,000 BTU - Multi-Position/Upflow - Direct Drive - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

DR95UCT Series 95% AFUE - 100,000 BTU - Multi-Position/Upflow - Direct Drive - Furnace

  • Fast #
  • Part #DR95UCT1001521SA
  • Item #8871259
  • Manufacturer Part #DR95UCT1001521SA
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Constant torque ECM motor maintains efficiency across a range of operating speeds for increased energy savings
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Low profile 34" cabinet is ideal for space constrained installations
  • Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability. It is also removable for improved serviceability
  • Patented heat exchanger design provides improved airflow and reduces operating sound
  • Blocked drain sensor will prevent water spillage and potential water damage to your home.
  • Direct spark ignition system is one of the most dependable ignition systems on the market
  • 1/4 turn door knobs for tool less access
  • Hemmed edges on cabinets and doors
  • Requires Certification

Specifications

AFUE:
95.00 %
ANSI:
ANSI Z21.47
Application:
Residential
Auto Switching Heat:
No
BTU:
100000
BTU Heat Rating:
93100 Btu/h
Blower Type:
Direct Drive
CFM:
1975 ft3/min
CSA Certified:
CSA 2.3, CSA C22.2
Coating:
Aluminum
Collection:
DR95UCT Series
Color Finish Category:
Greys
Color Finish Name:
Iron Ore Grey
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Multi, Upflow
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
5
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
34 in
Horsepower:
1 hp
Ignition System:
Direct Spark Ignition
Length:
28 in
MBH:
100
Max CFM:
1975 cfm
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A
Sound Blanket:
No
Stages:
Single
Tonnage:
5 Ton
UL Listed:
UL 1995
Vent Ducted or Ductless:
Ducted
WaterSense Labeled:
No
Weight:
152 lb
Width:
21 in