This product requires certification to purchase.

Supplementary Heating Kit 208/230V 8kW

Durastar

Supplementary Heating Kit 208/230V 8kW

  • Fast #
  • Part #DRRXHJ21B08J
  • Item #8964347
  • Manufacturer Part #RXHJ-21B08J
5 out of 5 Customer Rating
Brand image
Durastar

Supplementary Heating Kit 208/230V 8kW

  • Fast #
  • Part #DRRXHJ21B08J
  • Item #8964347
  • Manufacturer Part #RXHJ-21B08J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Height:
7 in
Length:
13-1/10 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Volts:
208/230V
Watts:
8 kW
Width:
9-3/10 in