This product requires certification to purchase.

12 in. Aluminum and Steel Gas Vent Pipe

DuraVent™

12 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #D5GV12
  • Item #10283507
  • Manufacturer Part #5GV12
5 out of 5 Customer Rating
Brand image
DuraVent™

12 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #D5GV12
  • Item #10283507
  • Manufacturer Part #5GV12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • DuraVent’s type B gas vent system
  • Use with natural gas or liquid propane category I and draft hood equipped appliances, and appliances tested and listed to use Type B gas vent
  • Applications include: Natural gas fireplaces, gas-fired furnaces, boilers, water heaters, and wall or space heating applications
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Diameter - Inside 1
5 in
Diameter - Outside
5-5/8 in
Duct Size
5 in
Gauge (metal)
28 ga
Length
12 in
Characteristics & Features
Adjustable
No
Material
Aluminum, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UL Listed
UL 441/UL 1777/UL S605