This product requires certification to purchase.

12 x 2 in. Polypropylene Gas Vent Pipe

DuraVent™

PolyPro® 12 x 2 in. Polypropylene Gas Vent Pipe

  • Fast #
  • Part #MGD2PPS12C
  • Item #9044333
  • Manufacturer Part #2PPS-12C
5 out of 5 Customer Rating
Brand image
DuraVent™

PolyPro® 12 x 2 in. Polypropylene Gas Vent Pipe

  • Fast #
  • Part #MGD2PPS12C
  • Item #9044333
  • Manufacturer Part #2PPS-12C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2 in of overlap at the joint. Locking clamps are required at all joint connections
  • Use to vent condensing appliances
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2 in
Diameter - Inside 1
2 in
Duct Size
2 in
Length
12 in
Characteristics & Features
Adjustable
No
Collection
PolyPro®
Material
Plastic
Vent Duct Material
Polypropylene
Vent Duct Shape
Round
Warranty & Product Information
UL Listed
UL CS636
UPC
662492928233