6-73/100 x 3-9/10 in. 0.13 gal Siphon Kit in White Alpin
6-73/100 x 3-9/10 in. 0.13 gal Siphon Kit in White Alpin
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Depth:
- 4-3/8 in
- Fits Pipe Size:
- 2 in
- Height:
- 6-3/4 in
- Installation Type:
- Concealed Mount
- Length:
- 9 in
- Material:
- Plastic
- Product Type:
- Siphon Kit
- Size:
- 1.1 gal
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in