1-1/4 in. Metal Sink Trap in Chrome

You last purchased this on
 
Duravit

1-1/4 in. Metal Sink Trap in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

1-1/4 in. Metal Sink Trap in Chrome

  • Fast #
  • Part #D0050361092
  • Item #3690270
  • Manufacturer Part #0050361092
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Cleanout:
No
Color Finish Name:
Chrome
Height:
12-1/4 in
IAPMO Listed -:
No
Length:
15-3/4 in
Style:
Modern
Trap Material:
Metal
Trap Size:
1-1/4 in