1/2 in. Installation Kit

Part #D0014170000  |  Item #7020648  |  Manufacturer Part #0014170000

$81.25 EACH

Brand Model Compatibility:

Duravit USA One-Piece and Two-Piece Toilets
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Duravit USA One-Piece and Two-Piece Toilets

CARB OTC LEED Compliant: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: [Metal, Stainless Steel]

Product Type: Mounting Set

WaterSense Labeled: No