1930 Series Wall Mount Vessel in White

Part #D0438600000  |  Item #2167260  |  Manufacturer Part #0438600000

$403.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Wall-mounted
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: 85791 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: 1930 Series

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: Yes

Length: 23-5/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 23-5/8 in x 16-1/8 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Octagonal

Sink Bowl Size: 19-1/2 in x 9-1/4 in

Sink Depth: 7-7/8 in

Sink Installation Type: [Wall Mount, Pedestal]

Sink Material: Ceramic

Sink Size Range: 20 in - 25 in

UL Listed: UL 962

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 16-1/8 in