27-1/2 x 39-3/8 in. Mirror with Lighting in White
This product has been replaced by
Manufacturer Part #LM7867000006000
27-1/2 x 39-3/8 in. Mirror with Lighting in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- LED lighting with external switch. 20 Watt
Documents
Specifications
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 12 1982
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 5-7/8 in
- ETL Listed:
- No
- Glass Type:
- Frameless
- Hardware Included:
- Yes
- Height:
- 27-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Length:
- 39-3/8 in
- Light Bulb Type:
- LED
- Material:
- Glass, Wood, Plastic
- Mirror Shape:
- Rectangle
- Number Of Hours:
- 30000 h
- Origin:
- Global
- Overall Height:
- 27-5/8 in
- Overall Length:
- 39-3/8 in
- Overall Width:
- 1-3/8 in
- Power Source:
- Electric
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 27-1/2 in x 39-3/8 in
- Style:
- Modern;Contemporary
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 20 W
- Weight:
- 18.7 lb
- Width:
- 39-3/8 in