47-1/4 in. Single-Hole Ceramic Wall Mount Vanity Basin White
2nd Floor 47-1/4 in. Single-Hole Ceramic Wall Mount Vanity Basin White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With overflow
- Tap platform
Documents
Specifications
- Collection:
- 2nd Floor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 47-1/4 in x 19-7/8 in
- Vessel Only:
- Yes