30 x 60 in. Shower Tray in White
Architec 30 x 60 in. Shower Tray in White
Product Details
Product Details
- Sanitary acrylic: 1/4"
- Rectangle
- Includes integrated panel and flange
-
Green
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Architec
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 6-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 30 in
- Material:
- Acrylic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6-1/4 in
- UL Listed:
- No
- Width:
- 60 in