Shower Tray with Left Drain in White
Architec Shower Tray with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangle
- Includes integrated panel and flange
- Sanitary acrylic: 1/4"
Documents
Specifications
- ADA Compliant:
- No
- Basin Length:
- 54-5/8 in
- Basin Width:
- 26-1/2 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Architec
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Green Product:
- Yes, WaterSense
- Height:
- 6-3/10 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 60 in
- Material:
- Acrylic
- Overall Height:
- 4 in
- Overall Length:
- 60-1/8 in
- Overall Width:
- 2-1/8 in
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6-3/10 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 32 in