Back To Wall Bidet in White Alpine
Starck 2 Back To Wall Bidet in White Alpine
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Back-to-wall
- Includes overflow
- Includes hardware
- Includes tap platform
Documents
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential, Commercial
- Bidet Installation:
- Floor Mount
- Bidet Spray Type:
- Horizontal
- Collection:
- Starck 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 15-3/4 in
- Length:
- 22-1/2 in
- Material:
- Vitreous China
- Overall Height:
- 15-3/4 in
- Overall Length:
- 14-5/8 in
- Overall Width:
- 22-1/2 in
- WaterSense Labeled:
- No
- Width:
- 14-1/8 in