19-69/100 x 15-47/50 in. Oval Vessel Mount Bathroom Sink in White Alpin
Cape Cod 19-69/100 x 15-47/50 in. Oval Vessel Mount Bathroom Sink in White Alpin
Package Quantity Info:
EA: 1 IP: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Cape Cod
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19-69/100 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 19-29/100 in x 15-11/20 in
- Sink Depth:
- 3-47/50 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Width:
- 15-47/50 in