60 x 32 in. Soaker Drop-In Bathtub with Left Drain in White

You last purchased this on
 
Duravit

D-Code 60 x 32 in. Soaker Drop-In Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

D-Code 60 x 32 in. Soaker Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #D700406000000090
  • Item #7022776
  • Manufacturer Part #700406000000090
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Integral Panel and Flange NOT INCLUDED
  • cUPC® listed
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Basin Depth:
11-7/8 in
Basin Length:
53-5/8 in
Basin Shape:
Rectangle
Basin Width:
27 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
147.53 gal
Collection:
D-Code
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
33-1/2 in
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
Hardware Included:
Yes
Height:
17-3/4 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
60 in
MA Approved -:
Yes
Material:
Acrylic
Number of Occupants:
1
Origin:
Global
Overall Height:
16-5/8 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Included:
Yes
Shape:
Rectangular
Tub Depth:
15-3/4 in
UL Listed:
No
Weight:
72.8 lb
Width:
60 in
cUPC Certified:
Yes