66-93/100 x 29-1/2 in. Soaker Drop-In Bathtub with Reversible Drain in White
D-Code 66-93/100 x 29-1/2 in. Soaker Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rectangle
- Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
- Sanitary acrylic: 1/4"
- Must purchase panels separately depending on installation needs: 701041000000000 (front), 701044000000000 (right), 701047000000000 (left).
- cUPC® listed
- Complies with the following standards: CSA B45.5/IAPMO Z124
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Basin Depth:
- 11-7/8 in
- Basin Length:
- 60-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 24-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 134.51 gal
- Collection:
- D-Code
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32-1/4 in
- Drain Included:
- No
- Drain Location:
- Center
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 15-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 66-7/8 in
- MA Approved -:
- Yes
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 16-5/8 in
- Overall Length:
- 66-93/100 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Tub Depth:
- 15-3/4 in
- UL Listed:
- Yes
- Weight:
- 44.09 lb
- Width:
- 66-7/8 in
- cUPC Certified:
- Yes