7-1/2 x 6-3/4 in. Pedestal Sink Base in White
D-Code 7-1/2 x 6-3/4 in. Pedestal Sink Base in White
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 231065, 231060, 231055, 034265 and 034285 Vessels
- CARB OTC LEED Compliant:
- No
- Collection:
- D-Code
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Length:
- 7-1/2 in
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Ceramic
- Vessel Only:
- No
- Width:
- 6-3/4 in