Undermount Basin in White

This product has been replaced by

DURAVIT D-CODE UNDERMOUNT SINK WHITE
Duravit DURAVIT D-CODE UNDERMOUNT SINK WHITE
Manufacturer Part #0338490017
You last purchased this on
 
Duravit

D-Code Undermount Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DURAVIT D-CODE UNDERMOUNT SINK WHITE
Duravit DURAVIT D-CODE UNDERMOUNT SINK WHITE
Manufacturer Part #0338490017
Duravit

D-Code Undermount Basin in White

  • Fast #
  • Part #D0338490000
  • Item #3620682
  • Manufacturer Part #0338490000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
D-Code
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
Yes
Length:
20-3/4 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
19-1/2 in x 11-1/2 in
Sink Depth:
6-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20-3/4 in x 12-5/8 in
Type:
D0338490000
UL Listed:
UL 962
Vessel Only:
No
WaterSense Labeled:
No
Width:
12-5/8 in