D-Code Vitreous China Siphon Cover for Basin in White Alpin

Part #D08571800002  |  Item #3690282  |  Manufacturer Part #08571800002

$113.75 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: 231065, 231060, 231055, 034265, 034285, 034210 and 034812 Furniture Wash Basins

CARB OTC LEED Compliant: No

Collection: D-Code

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Installation Type: Wall Mount

Material: Ceramic

NSF Certified: No

Overall Height: 12-1/8 in

Overall Length: 9-3/4 in

Overall Width: 10-5/8 in

Pedestal Only - FEI: No

Product Type: Cover

Shape: Round

Vessel Only - FEI: No