This product requires certification to purchase.

31-1/2 in. Wall Mount Rectangular Ceramic Bathroom Sink in White

Duravit

D-Neo 31-1/2 in. Wall Mount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #D2367800000
  • Item #9514191
  • Manufacturer Part #2367800000
3.7 out of 5 Customer Rating
Brand image
Duravit

D-Neo 31-1/2 in. Wall Mount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #D2367800000
  • Item #9514191
  • Manufacturer Part #2367800000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Opening
1-7/8 in
Height
6-1/2 in
Length
31-1/2 in
Sink Bowl Size
20-1/2 in x 10-7/8 in
Sink Depth
6-1/2 in
Sink Size Range
31 in - 36 in
Width
18-7/8 in
Characteristics & Features
Collection
D-Neo
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Installation Type
Wall Mount
Sink Material
Ceramic
Warranty & Product Information
ADA Compliant
No
Application
Residential