Darling New 1.6 and 0.8 gpf Elongated Wall Mount One Piece Toilet in White

Part #D25635900921  |  Item #7223797  |  Manufacturer Part #25635900921

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

Antimicrobial: No

Application: [Residential, Commercial]

Bowl Height Range: 15-16 in

Bowl Only - FEI: No

Bowl Shape: Elongated

CEC Compliant: Not for Sale in CA

Collection: Darling New

Color Finish: White

Color Finish Category: Whites

Dual Flush: Yes

Flow Rate: 1.6/0.8 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Washdown

Green: [Yes, WaterSense]

Handle Type: Remote Control

Material: Ceramic

Overall Height: 13-5/8 in

Overall Length: 14-3/4 in

Overall Width: 22-1/2 in

Seat Included: No

Tank Only - FEI: No

Toilet Bowl Height: 15-3/4 in

Toilet Bowl Length: 22-1/2 in

Toilet Bowl Width: 14-5/8 in

Toilet Installation: Wall Mount

Toilet Seat Included: No

Toilet Type: One Piece

Toilet Urinal Outlet: Rear

WaterSense Labeled: Yes