25X20 1H CRMC LAV *DARNEW WHIT
Darling New 25X20 1H CRMC LAV *DARNEW WHIT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- cUPC® listed
- Complies with following standards: ASME A112.19.2/CSA B45.1
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B45.1
- Collection:
- Darling New
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- Yes
- Height:
- 6-3/4 in
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Round
- Sink Depth:
- 21-7/8 in
- Sink Installation Type:
- Above Counter
- Sink Material:
- Ceramic
- Type:
- D04996300001
- Vessel Only:
- No
- Weight:
- 35.3 lb
- Width:
- 24-3/4 in