Siphon Cover for Duravit Darling New 073147
Darling New Siphon Cover for Duravit Darling New 073147
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Duravit Darling New 073147 Sink Bowl
- Collection:
- Darling New
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Wall Mount
- Material:
- Ceramic
- Overall Height:
- 11-1/2 in
- Overall Length:
- 7-1/8 in
- Overall Width:
- 9-1/8 in
- Shape:
- Round
- WaterSense Labeled:
- No