Round Closed Front with Cover Toilet in White
Darling Round Closed Front with Cover Toilet in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Darling
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- GSA Approved:
- No
- Height:
- 1-97/100 in
- IAPMO Listed:
- No
- Length:
- 14-3/5 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Width:
- 17-29/100 in