DURAVIT DURASQUARE BATHROOM SINK 2349800041 WHITE
DuraSquare DURAVIT DURASQUARE BATHROOM SINK 2349800041 WHITE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- Collection:
- DuraSquare
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Pedestal Only:
- No
- Shape:
- Rectangular
- Type:
- D2349800041
- Vessel Only:
- No