Wall Mount Bathroom Sink in White

You last purchased this on
 
Duravit

DuraSquare Wall Mount Bathroom Sink in White

  • Fast #
  • Part #D23531000721
  • Item #7404229
  • Manufacturer Part #23531000721
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

DuraSquare Wall Mount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential, Commercial
Basin Shape:
Rectangle
Collection:
DuraSquare
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
19-1/2 in
Number of Bowls:
1
Number of Holes:
2 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
38-5/8 in x 13-1/4 in x 4-1/8 in
Sink Depth:
5-3/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
39-3/8 in x 18-1/2 in
Vessel Only:
No