23-5/8 x 13-5/8 in. Round Bathroom Sink in White
DuraSquare 23-5/8 x 13-5/8 in. Round Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- DuraSquare
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-5/8 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Hardware Included:
- Yes
- Height:
- 5-1/2 in
- Length:
- 23-5/8 in
- Material Type:
- DuraCeram®
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Round
- Sink Bowl Size:
- 23-5/8 in x 13-1/4 in
- Sink Depth:
- 4-1/8 in
- Sink Material:
- Ceramic
- Sink Size Range:
- 21 in - 25 in
- Width:
- 13-5/8 in