DuraStyle 1.6 and 0.8 gpf Elongated Floor Mount Two Piece Bowl Toilet in White

Part #D2156590092  |  Item #4737953  |  Manufacturer Part #2156590092

$536.25 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Size 14-5/8 in x 27-1/2 in
  • Flow Rate 1.32/0.92 Gpf

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.14, ASME A112.19.7

Antimicrobial: No

Application: Commercial, Residential

BAA Compliant: No

Bowl Height Range: 15-16 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: 093510 DuraStyle, 610200 SensoWash Starck C

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: DuraStyle

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Washdown

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Push Button

Hardware Included: Yes

Height: 21-13/50 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 14-3/4 in

MA Approved: Yes

Material: Ceramic

Number Of Bowls: 1

Origin: Global

Overall Height: 16-5/8 in

Overall Length: 15-3/8 in

Overall Width: 27-7/8 in

Product Type: Toilet

Seat Included: No

Shape: Elongated

Tank Only - FEI: No

Toilet Bowl Height: 15-3/4 in

Toilet Bowl Length: 27-1/2 in

Toilet Bowl Width: 14-5/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 8-3/4 in

Toilet Seat Included: No

Toilet Type: Bowl

Toilet Urinal Outlet: Floor

Trip Lever Location: Top

WaterSense Labeled: Yes

Weight: 91.1

Width: 14-7/40 in

cUPC Certified: Yes